Zoro Homepage

PowerGear2 32 in. Stainless Steel Bypass Lopper

  • Mfr # 394803-1005

  • Zoro # G116119242


product price: $52.25
/ea

Key Features

Tool Height
11 in
Tool Width
33.5 in
Overall Length
1.35 in
For Use With
Lopping Shears
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394803-1005
Zoro #
G116119242
UPC #
46561808457
Country of Origin
Viet Nam

Dimensions

Tool Height
11 in
Tool Width
33.5 in
Overall Length
1.35 in

Details

For Use With
Lopping Shears
Item
Pruning/Grass Tools

Description

Forged Blade: No, Handle Length: 32, Handle Material: Steel, Blade Length: , Maximum Cutting Thickness: 2, Blade Material: Stainless Steel, Blade Type: Bypass, Product Type: Lopper, Rotating Head: No, Serrated Edge: No, Sub Brand: PowerGear2, Telescoping

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.