This item is Discontinued.

Fiskars Replacement Woodzig Saw Blade (15") 9463 1069709

Replacement Woodzig Saw Blade (15") 9463 (Discontinued)

  • Mfr # 1069709
  • Zoro # G1015836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1069709
Zoro #
G1015836
UPC #
046561803742
Country of Origin
China

Details

Item
Replacement Woodzig Saw Blade (15") 9463

Description

Replacement Woodzig Saw Blade (15 In.) 9463

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.