Fiskars
Scissors, Lefthand, Bent, 8"Rd
Mfr # 1294508697WJ
Zoro # G7710022
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Color Red
- Blade Material Stainless Steel
- Handle Style Bent, Left
- Length 8"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Cold Pack, 8" L, 5-1/2" W, PK24 (PP24)
- MARSH Hand-Operated Stencil Machine, Black (H)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 10", Kraft, 25/Bundle (11A737)
- BUSINESS SOURCE Business Source BSN36550BX Fold-Back Binder Small Clips; 144 Per Box (BSN36550BX)
- FISKARS Scissors, Nonstick Titanium, 8", 2/PK, Gray PK (FSK1541301031)
- FISKARS Scissors, 8 In L, Orange, Ambidextrous (34527797J)
- FISKARS Scissors, 8in L, Orange/White, Ambidextrous (199110-1007)
- FISKARS Left-Hand Scissors, 8", Red (94507797J)
- FISKARS Scissors, 4 in., SS, Fabrics and Upholstery (198080-1006)
- FISKARS SCISSORS BENT RH 9"" (194410-1008)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12260)
- Fiskars Scissors