Softgrip Bypass Pruner- Black-orange 10.5 Inch - 79436965
- Mfr # 502897
- Zoro # G003721312
product price:Â
$
41.35
/ea
Key Features
Blade Type
Bypass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 502897
- Zoro #
- G003721312
- UPC #
- 46561179434
- Country of Origin
- China
Details
- Blade Type
- Bypass
- Item
- Pruner
Description
SOFTGRIP BYPASS PRUNERFiber composite body, hardened steel non-stick coated blade. Comfortable soft grip handles for medium to smaller hands. Precise clean flush cuts for cutting live, green growth. 5/8 inch cutting capacity. Ergonomic design with soft grip handles relieve hand stress.
UPC : 046561179434
Color : BLACK/ORANGE
Size : 10.5 INCH
Length : 1.3
Width : 3.875
Height : 10.575
Product Type : Tools - Pruning & Trimming Tools / Bypass Pruners
Shipping Dimensions: 1.3x3.875x10.575
UPC : 046561179434
Color : BLACK/ORANGE
Size : 10.5 INCH
Length : 1.3
Width : 3.875
Height : 10.575
Product Type : Tools - Pruning & Trimming Tools / Bypass Pruners
Shipping Dimensions: 1.3x3.875x10.575
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.