
Wall/Ceiling Register, White, Steel
Mfr # DWALL6X14SWH
Zoro # G014846301
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Material
Steel
Bar Spacing
1/2 in
Grille Color
White
Adjustable Blades
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWALL6X14SWH
Zoro #
G014846301
UPC #
628504055687
Country of Origin
Canada
Dimensions
Overall Height
6 in
Overall Depth
1 7/8 in
Maximum Opening Height
13 3/4 in
Maximum Opening Width
5 3/4 in
Overall Width
14 in
Details
Item
Wall/Ceiling Register
Finish
Powder Coated
Material
Steel
Bar Spacing
1/2 in
Grille Color
White
Adjustable Blades
No
Grille Material
Steel
Face Design
Decorative
Damper Material
Steel
Product Type
Wall/Ceiling Register
Airflow Directions
One-Way
Mounting Style
Surface Mount
Description
Wall/Ceiling Register, Overall Depth 1 7/8 in, Overall Height 6 in, Overall Width 14 in, Maximum Opening Height 13 3/4 in, Maximum Opening Width 5 3/4 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Steel, Bar Spacing 1/2 in, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Ceiling, Wall, Mounting Style Surface Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.