Wall/Ceiling Register, White, Steel

  • Mfr # DWALL6X12SWH

  • Zoro # G114846300


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Material
Steel
Bar Spacing
1/2 in
Mounting Style
Surface Mount
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWALL6X12SWH
Zoro #
G114846300
UPC #
628504055670
Country of Origin
Canada

Dimensions

Overall Width
12 in
Overall Depth
1 7/8 in
Overall Height
6 in
Maximum Opening Height
11 3/4 in
Maximum Opening Width
5 3/4 in

Details

Item
Wall/Ceiling Register
Finish
Powder Coated
Material
Steel
Bar Spacing
1/2 in
Mounting Style
Surface Mount
Adjustable Blades
No
Damper Material
Steel
Product Type
Wall/Ceiling Register
Grille Color
White
Airflow Directions
One-Way
Face Design
Decorative
Grille Material
Steel

Description

Wall/Ceiling Register, Overall Depth 1 7/8 in, Overall Height 6 in, Overall Width 12 in, Maximum Opening Height 11 3/4 in, Maximum Opening Width 5 3/4 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Steel, Bar Spacing 1/2 in, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Ceiling, Wall, Mounting Style Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.