Reinforced Filler Paper Plus Study App, 3-Hole, 8.5 x 11, Quadrille Rule, 80PK

  • Mfr # 170122/170036

  • Zoro # G815621084


product price:  $6.69
/pk 80, $0.08/ea

Key Features

Punching
Side: 3-Hole Punched
Color
White
Number of Sheets
80
Standards
ACMI AP Non-Toxic Certified
Sheet Size
8.5 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
170122/170036
Zoro #
G815621084
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 in x 11 in

Details

Punching
Side: 3-Hole Punched
Color
White
Number of Sheets
80
Item
Filler Paper
Standards
ACMI AP Non-Toxic Certified
Basis Weight
20 lb
Paper Ruling
Quadrille

Description

Five Star reinforced filler paper is double the strength of the competition with more durable triangle-shaped holes and stronger reinforcement tape to resist tearing. Lasts all year. Scan, study and organize your notes with the Five Star App. Create instant flashcards and sync your notes to Google Drive to access them anywhere from any device. Five Star reinforced filler paper is double the strength of competition and durable enough to last all year. Each pack of heavyweight paper fights ink bleed and provides a high-quality writing surface for your notes and homework.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.