Zoro Homepage

Sealing Washer, 2 PK

  • Mfr # 4074

  • Zoro # G6866633


product price: $1.65
/pk 2, $0.83/ea
Sold in multiples of 8 for $13.20

Key Features

Thickness
1.3 mm
Inside Dia.
15.5 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4074
Zoro #
G6866633
UPC #
609989008047
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
23.6 mm
Thickness
1.3 mm
Inside Dia.
15.5 mm

Details

Item
Sealing Washer
System of Measurement
Metric

Description

Slim Line Sealant Washer 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.