Shop All Strobe and Flashing Lights
Flarealert
LED Road Flare Kit, 1 Watt, Green
Mfr # B8GBP2FULL
Zoro # G6355781
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Power Source (32) AA Batteries (Included)
- Lens Material Polycarbonate
- Flashes per Minute 120
- Height 1 3/4 in
Product Information
- Brand Flarealert
- MFR # B8GBP2FULL
- Zoro # G6355781
- UPC # 810055013333
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Height | 1 3/4 in |
Length | 3 3/4 in |
Diameter | 3 3/4 in |
Lens Diameter | 3 3/4 in |
Battery Size | AA |
Details
Description
LED Road Flare Kit, Product Type LED Flare, Light Color Green, Maximum Run Time - Flashing Light 60 hr, Maximum Run Time - Steady Light 20 hr, Maximum Light Output 1 lm/W, Power Source (32) AA Batteries (Included), Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady On, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes (8) Cone Adaptors, (8) Weighted Bases, Storage Bag, Includes Batteries Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, 3XL (8287)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-425)
- TINGLEY RUBBER Tingley® O41008 SafetyFlex® Plain Front Overall, Green, Large (O41008.LG)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475D02 (475D02)
- FLAREALERT LED Road Flare, 1 Watt, Red (RBP.2)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B3RB2)
- FLAREALERT LED Road Flare, 1 Watt, Green (GBP.2)
- FLAREALERT LED Road Flare, 1 Watt, Blue (BBP.2)
- FLAREALERT LED Road Flare, White LED, Clear Shell (WBP.2)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2ONLY)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (105XBRMB120A)
- Flarealert Safety Alarms and Warnings