White Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional
- Mfr # 634679
- Zoro # G923438185
product price:Â
$
14,615.99
/ea
Key Features
Hand Crafted
No
Recline
Yes
Number of Pieces
8
Upholstery Color
White
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634679
- Zoro #
- G923438185
- UPC #
- -
- Country of Origin
- China
- Hand Crafted
- No
- Item
- Sectionals
- Recline
- Yes
- Number of Pieces
- 8
- Upholstery Color
- White
- Color
- Black
- Capacity
- 8
- Sectional Design
- Reclining
- Assembly Required
- Partial Assembly Needed
- Material
- Solid and Manufactured Wood
- Shape
- U Shaped
- Reclining Type
- Power - Push Button
- Upholstery Material
- Italian Leather
- Sectional Orientation
- Symmetrical
- Sectional Type
- Corner Sectional
- Finish
- Unfinished
- Style
- Modern
Dimensions
- Width
- 146 in
- Depth
- 109.5 in
- Length
- 39 in
Description
Take your relaxation to the next level with this super soft and comfortable white italian leather power reclining u shaped eight piece corner sectional. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 146.00-inch w x 109.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.