
18" Queen Air Mattress - Internal Electric Pump
Mfr # WG-AM101-18-Q-GG
Zoro # G701238761
original price:Â $143.99 , new price: $140.99 , 2 percent off
new price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Overall Width
60
Material
Flocked, PVC
Weight
16.9
Overall Height
18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WG-AM101-18-Q-GG
Zoro #
G701238761
UPC #
889142616535
Country of Origin
China
Dimensions
Size
Queen
Overall Width
60
Overall Height
18
Overall Length
80
Details
Color
Blue
Material
Flocked, PVC
Weight
16.9
Capacity
650
Description
Always be ready for out of town company or visits from the grandchildren and have a sleep space for party guests who shouldn't be driving when you purchase this queen size air mattress with built in pump. Everyone likes their sleep surface a little different and this queen size air mattress allows you to customize the firmness to your desired level. Add or remove air with the inflate/deflate switch on the internal built in pump to get your perfect fit. Not only is our best air mattress with built in pump customizable, the navy blue upholstered flocked top over the gray base is pleasing to the eye and doesn't require bedsheets so there is no added expense. Quality is always essential when making a purchase and this blow up bed will definitely be an asset. Made from 100% PVC, our queen air bed with flocked top is puncture resistant and will hold up to movement around the home. This inflatable mattress folds for storage and easy transport and features integrated cord storage and a carrying case making it an excellent addition to your campsite tent or RV. This queen air mattress will hold up to 650 lbs. weight capacity to accommodate most users and inflates or deflates in about 3 minutes for quick use. The internal pump is UL certified for safety. Spot clean with damp cloth to remove any soiling. Own this portable air mattress and allow your friends or family to sleep over without worrying about wear on your couch cushions or visitors being uncomfortable on the floor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.