Shop HOMEROOTS
See all product information
Create Account
8" Foam Gel Memory Foam Mattress
Mfr # 391692
Zoro # G522905705
product price:Â $1,234.99
/ea
Free Shipping & Returns
Key Features
Length
72 in
Width
84 in
Height
8 in
Color
White, Black
Mattress Compatible with Adjustable Base
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391692
- Zoro #
- G522905705
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 72 in
- Width
- 84 in
- Height
- 8 in
- Box Spring Height
- No
Details
- Color
- White, Black
- Item
- Foam, Spring And Hybrid Mattresses
- Mattress Compatible with Adjustable Base
- Yes
- Style
- Contemporary
- Cooling Technology
- No
- Foam Type
- Gel Memory Foam
- Mattress Type
- Foam Mattress
- Box Spring Primary Material
- Metal
- Box Spring Included
- No
Description
The 8-inch foam gel memory foam mattress offers exceptional comfort tailored for a restful night's sleep. Designed with a plush comfort level, it molds to the contours of your body, providing optimal support. This contemporary-style mattress features a sleek black and white color palette, making it a perfect addition to any bedroom decor. Its compatibility with adjustable bases allows you to customize your sleeping position for ultimate relaxation. Experience the benefits of advanced foam technology that helps to regulate temperature, ensuring you stay cool and comfortable throughout the night. Transform your sleep experience and wake up rejuvenated with this innovative foam mattress that prioritizes both comfort and style. 8-inch h x 84-inch w x 72-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.