
18 W, 70.8 L, 29 H, Metal, Plastic, Plastic: Polyethylene Top, Black
Mfr # RB-1872-BK-GG
Zoro # G303481022
product price:Â $79.35
/ea
Free Shipping & Returns
Key Features
Width
18
Length
70.8
Height
29
Tabletop Material
Metal, Plastic, Plastic: Polyethylene
Tabletop Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-1872-BK-GG
Zoro #
G303481022
UPC #
889142979401
Country of Origin
Thailand
Dimensions
Width
18
Length
70.8
Height
29
Overall Length
70.8
Overall Height
29
Overall Width
18
Details
Tabletop Material
Metal, Plastic, Plastic: Polyethylene
Tabletop Color
Black
Finish
Gray Powder Coat
Color
Black
Weight
22
Capacity
220
Material
Metal, Plastic, Plastic: Polyethylene
Description
Fill that new designated training room with this narrow rectangular plastic folding table. The space saving design can fit multiple tables in small and large rooms making it the perfect training style table for any classroom or training facility. Have people pick up test packets and informational pamphlets on this perfectly sized folding table. Cleanup is simple on this durable, waterproof top to pick up spills quickly. This 6 foot folding table seats 3 people on one side of the table allowing all at the table a clear view of the board and instructor. When you want to store or transport the legs lock underneath the top. Folding tables can be your go-to table to setup your products at convention centers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.