Zoro Homepage

24" High Backless Yellow Counter Height Stool

  • Mfr # CH-31320-24-YL-GG

  • Zoro # G3603533


product price: $68.19
/ea

Key Features

Finish
Yellow Powder Coat
Caster Type
Plastic Glides
Seat Height Range
24"
Seat Material
Galvanized Steel, Plastic
Backrest
Backless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-31320-24-YL-GG
Zoro #
G3603533
UPC #
889142014126
Country of Origin
China

Dimensions

Seat Height Range
24"
Length
16
Width
16
Height
24

Details

Finish
Yellow Powder Coat
Caster Type
Plastic Glides
Seat Material
Galvanized Steel, Plastic
Backrest
Backless
Color
Yellow
Frame Material
Metal
Material
Galvanized steel
Weight Capacity
500 lb.
Capacity
500
Seat Color
Yellow

Description

Yell Backless Metal Stool,24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.