Zoro Homepage

24" Silver Metal Counter Stool

  • Mfr # CH-31320-24-SIL-WD-GG

  • Zoro # G7816973


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Weight Capacity
500 lb.
Backrest
Backless
Seat Height Range
24"
Material
Wood, Galvanized Steel
Seat Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-31320-24-SIL-WD-GG
Zoro #
G7816973
UPC #
889142500049
Country of Origin
China

Dimensions

Seat Height Range
24"
Height
24.75 in
Seat Height
24 in

Details

Weight Capacity
500 lb.
Backrest
Backless
Material
Wood, Galvanized Steel
Seat Material
Wood
Finish
Powder-Coated
Color
Silver
Caster Type
Plastic Glides
Frame Material
Metal

Description

Metal Counter Stool,24In.,Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.