Shop FLASH FURNITURE
See all product information
Create Account
24"H Blue Metal Counter Height Stool w/ Back, PK4
- Mfr # 4-CH-31320-24GB-BL-GG
- Zoro # G2794269
product price:Â
$
314.99
/pk of 4, $78.75/ea
Free Shipping & Returns
Key Features
Seat Material
Galvanized Steel, Plastic
Color
Blue
Length
20
Finish
Black Powder Coat
Width
17.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-CH-31320-24GB-BL-GG
- Zoro #
- G2794269
- UPC #
- 889142015260
- Country of Origin
- China
- Item
- Blue Metal Outdoor Stool,24",PK4
- Seat Material
- Galvanized Steel, Plastic
- Color
- Blue
- Finish
- Black Powder Coat
- Capacity
- 500
- Seat Color
- Blue
Dimensions
- Length
- 20
- Width
- 17.75
- Height
- 39.25
Description
Blue Metal Outdoor Stool,24 In.,PK4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.