25.5 W X 17.75 L X 27 H

  • Mfr # DAD-YCZ-66X-GW-GG

  • Zoro # G801929767


product price:  $53.75
/ea

Key Features

Width
25.5
Length
17.75
Height
27
Finish
Gray Powder Coat
Material
Plastic, Plastic: Polyethylene, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAD-YCZ-66X-GW-GG
Zoro #
G801929767
UPC #
889142982531
Country of Origin
China

Dimensions

Width
25.5
Length
17.75
Height
27
Overall Width
25.5
Overall Length
17.75
Overall Height
27
Depth
17.75

Details

Finish
Gray Powder Coat
Material
Plastic, Plastic: Polyethylene, Steel
Weight
8.4
Color
Granite White
Capacity
50

Description

If you need extra surface space in your office cubicle, classroom, training room, dorm room, or in the home, this adjustable height personal folding table may be just what you're looking for. The granite white top gives a clean and tidy appearance to any space and adjusts from 20.8"H to 27"H to accommodate a variety of tasks. Pick one of the three height adjustment grooves and raise the tab to lock the frame in place. Lightweight for easy transport and suitable for indoor/outdoor use, this commercial grade table would be an excellent addition to any space. Use this handy piece as a laptop table while sitting on the floor to craft your term paper, a TV tray to watch your favorite show during dinner, or as a companion desk in your workspace without worry. Welded joints, metal screw construction and a gray powder coated steel frame provide a stable base to support up to 50 lbs. static weight capacity. The high density polyethylene top is ultra-strong and durable and does not break down from sun exposure so it's ideal for camping or tailgating. This multi-use side table needs no assembly and folds flat for convenient storage and transportation. A water based cleaner quickly cleans up spills and removes dust. Fixed plastic floor glides will prevent damage to your hard flooring surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.