Set of Two Rose Gold Solid Wood Glass And Metal Box With Lid, 2PK
- Mfr # 489334
- Zoro # G622911682
product price:Â
$
79.89
/pk of 2, $39.95/ea
Key Features
Shape
Rectangle
Overall Depth
7 in
Overall Length
11.5 in
Overall Height
5.25 in
Weight Capacity
8.471853 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489334
- Zoro #
- G622911682
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 7 in
- Overall Length
- 11.5 in
- Overall Height
- 5.25 in
Details
- Shape
- Rectangle
- Weight Capacity
- 8.471853 lb
- Frame Material
- Polyvinyl Chloride, Manufactured Wood, Mirrored Glass
- Assembly
- No Assembly Needed
- Shelves Included
- No
- Item
- Organizers
- Clothing Rod Included
- No
- Features
- Nesting
- Lid Included
- Yes
- Holiday / Occasion
- No Holiday
- Includes
- 2 Pieces; Large Box 5.25 x 11.5 x 7, Small Box 4 x 9.5 x 5.25 in
- Drawers
- No
- Type
- Box
- Handles Included
- No
- Color
- Rose Gold
- Doors Included
- No
- Commercial Use
- Yes
- Style
- Transitional
Description
Set of two rose gold solid wood glass and metal box with lid offers an elegant solution for your organization needs. This set includes a large box measuring 11.5-inch x 7-inch x 5.25-inch and a smaller version at 9.5-inch x 5.25-inch x 4-inch. Crafted from high-quality materials such as manufactured wood and mirrored glass, these boxes are designed to enhance any decor. Their rectangular shape adds versatility, making them perfect for storing a variety of items. The transitional style complements both modern and traditional settings beautifully. The stunning rose gold color adds a touch of luxury while ensuring your belongings are neatly organized and easily accessible. Enjoy the blend of functionality and aesthetics these boxes bring to your space. 5.25-inch h x 11.50-inch w x 7.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.