Zoro Homepage

28" Square White Steel Folding Patio Table

  • Mfr # CO-1-WH-GG

  • Zoro # G3606010


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Height
28
Width
28
Finish
White Powder Coat
Color
White
Length
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO-1-WH-GG
Zoro #
G3606010
UPC #
889142057307
Country of Origin
China

Dimensions

Height
28
Width
28
Length
28

Details

Item
White Folding Patio Table,28SQ
Finish
White Powder Coat
Color
White
Material
Steel
Capacity
150

Description

White Folding Patio Table,28SQ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.