30" High Black Metal Indoor-Outdoor Barstool

  • Mfr # CH-31320-30GB-BK-GG

  • Zoro # G3605703


product price:  $85.89
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel, Plastic
Width
17.75
Height
45.25
Features
Lightweight, Durable, Contemporary Style, Double Braced, Floor Protector, Rust Resistant, Footrest, Curved Back
Weight Capacity
500
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH-31320-30GB-BK-GG
Zoro #
G3605703
UPC #
889142013662
Country of Origin
China

Dimensions

Width
17.75
Height
45.25
Seat Height Range
30-1/4"
Length
20
Depth
20"

Details

Color
Black
Material
Galvanized Steel, Plastic
Features
Lightweight, Durable, Contemporary Style, Double Braced, Floor Protector, Rust Resistant, Footrest, Curved Back
Weight Capacity
500
Backrest
Curved Back with Vertical Slat
Seat Material
Metal
Finish
Black Powder Coat
Frame Material
Metal
Caster Type
Plastic Glides
Weight
17.38 lb

Description

Black Metal Outdoor Stool,30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.