Shop FLASH FURNITURE
See all product information
Create Account
30" High Black Metal Indoor-Outdoor Barstool, PK4
- Mfr # 4-CH-31320-30GB-BK-GG
- Zoro # G2794847
product price:Â
$
335.99
/pk of 4, $84.00/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel, Plastic
Width
17.75
Height
45.25
Weight Capacity
500
Finish
Black Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-CH-31320-30GB-BK-GG
- Zoro #
- G2794847
- UPC #
- 889142015437
- Country of Origin
- China
- Item
- Black,30" High Metal Indoor-Outdoor,PK4
- Color
- Black
- Material
- Galvanized Steel, Plastic
- Weight Capacity
- 500
- Finish
- Black Powder Coat
Dimensions
- Width
- 17.75
- Height
- 45.25
- Length
- 20
Description
Black,30 In. High Metal Indoor-Outdoor,PK4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.