
30 inch LeatherSoft Bar Height Barstools in Light Gray, PK2
Mfr # 2-ET-ER18345-30-LG-GG
Zoro # G301974182
product price:Â $181.99
/pk 2, $91.00/ea
Free Shipping & Returns
Key Features
Overall Height
42
Overall Width
18
Overall Length
22
Color
Light Gray
Finish
Black Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ET-ER18345-30-LG-GG
Zoro #
G301974182
UPC #
889142967705
Country of Origin
China
Dimensions
Overall Height
42
Overall Width
18
Overall Length
22
Details
Color
Light Gray
Finish
Black Metal
Capacity
300
Material
Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
Weight
46
Description
Take your dining room table chairs up a notch with these comfortable dining stools. Bucket stools are shaped to provide proper back support while dining and socializing. The neutral two-tone gray color is an ideal choice to fit with the color scheme within any home. The footrest provides your feet with a convenient resting position that supports your posture, as the seat height is higher than a standard dining chair while still stabilizing the chair. Create memories of good food, surrounded by loved ones around trendy furniture in everyone's favorite gathering spot, the dining room. This beautiful collection of 2 dining stools would make a perfect addition around your kitchen island, counter height dining table and bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.