Swivel Batstool, X Back, Mahogany Seat
- Mfr # XU-6F8B-XSWVL-MAHW-GG
- Zoro # G3644249
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Color
Mahogany Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Caster Type
Plastic Glides
Seat Height Range
30-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-6F8B-XSWVL-MAHW-GG
- Zoro #
- G3644249
- UPC #
- 847254056229
- Country of Origin
- China
Dimensions
- Seat Height Range
- 30-1/4"
Details
- Color
- Mahogany Wood Seat/Black Metal Frame
- Finish
- Powder-Coated
- Material
- Steel
- Caster Type
- Plastic Glides
- Seat Material
- Wood
- Item
- Swivel Batstool,X Back,Mahogany Seat
- Weight Capacity
- 500 lb.
- Frame Material
- Metal
- Backrest
- X Back
Description
Swivel Batstool,X Back,Mahogany Seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.