30.25"H Chrome Stool w/Black Seat
Mfr # XU-D-100-GG
Zoro # G3642961
product price: $77.89
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl, Chrome, Foam
Weight Capacity
500 lb.
Seat Height Range
30-1/4"
Seat Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-D-100-GG
Zoro #
G3642961
UPC #
847254070911
Country of Origin
China
Dimensions
Seat Height Range
30-1/4"
Details
Color
Black
Material
Vinyl, Chrome, Foam
Weight Capacity
500 lb.
Seat Material
Vinyl
Frame Material
Metal
Caster Type
Plastic Glides
Item
Double Ring Chrome Stool w/Black Seat
Backrest
Backless
Description
Double Ring Chrome Stool w/Black Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.