31.25" RD Outdoor Tabletop, White Faux Marble, Seamless Surface Technology, 22.75x22.75 Black Base
- Mfr # ST-RD31-WHMAR-SDAT2222-GG
- Zoro # G922936569
Key Features
Specifications
Details
- MFR #
- ST-RD31-WHMAR-SDAT2222-GG
- Zoro #
- G922936569
- UPC #
- 889142912217
- Country of Origin
- Malaysia
- Color
- White Faux Marble/Black Base
- Capacity
- 300 lbs
- Material
- Cast Iron, High Density Fiberboard, Laminate (High Pressure), Steel
Dimensions
- Length
- 31.25 in
- Height
- 29.75 in
- Width
- 31.25 in
Description
Elevate your commercial or hospitality space with this 31.25 inch round, high-performance white faux marble all-weather tabletop with included base, designed to combine sleek aesthetics with unmatched durability. The premium TopGuard High Pressure Laminate (HPL) surface wraps seamlessly over the edges, offering a high-end look without the maintenance. No visible seams, no peeling or chipping edges, just smooth continuity that enhances every dining environment. Built on a robust 0.7" hardboard core, the tabletop offers long-lasting structural integrity and supports up to 300 lbs. of static weight. Paired with a decorative black cast iron bistro base, it’s a stable, stylish solution for restaurants, cafes, and hospitality spaces that demand strength without compromising style. With resistance to heat, moisture, UV rays, and spills, this table is ideal for indoor or outdoor use. Easy to install, clean, and maintain, it includes mounting hardware for a secure setup. Whether you're outfitting a sunny hotel patio or an event venue, this table offers the look of luxury and the resilience of commercial-grade design.
- Commercial 31.25" Round Indoor Outdoor Table with Bistro Base
- Seamless TopGuard High Pressure Laminate Tabletop in White Faux Marble
- Seamless Edge Design Prevents Chipping and Peeling
- 1.5 Inch Thick Top with 0.7" Hardboard Core
- Decorative Black Rust-Resistant Cast Iron Base
- UV Heat And Moisture Resistant For Indoor Or Outdoor Use
- Adjustable Floor Glides for a Stable Wobble-Free Dining Surface
- Assembled Easily with Included Tabletop Hardware and Instructions
- Use Tabletop Screws Only To Avoid Damage to the Surface
- Wipes Clean With Damp Cloth And Mild Non Abrasive Cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.