48" x 30" Tabletop, Seamless Surface Technology, Dark Brown, 22" x 30" Black Bar Height X-Bases
- Mfr # ST-REC3048-WBR-T2230B-GG
- Zoro # G722936530
Key Features
Specifications
Details
- MFR #
- ST-REC3048-WBR-T2230B-GG
- Zoro #
- G722936530
- UPC #
- 889142912682
- Country of Origin
- Malaysia
- Material
- Cast Iron, High Density Fiberboard, Iron, Laminate (High Pressure), Steel
- Capacity
- 300 lbs
- Color
- Dark Brown/Black Base
Dimensions
- Width
- 48 in
- Length
- 30 in
- Height
- 42 in
Description
Elevate your commercial or hospitality space with this 48" x 30", high-performance indoor white faux marble tabletop with included bar height crisscross base, designed to combine sleek aesthetics with unmatched durability. The premium TopGuard High Pressure Laminate (HPL) surface wraps seamlessly over the edges, offering a high-end look without the maintenance. No visible seams, no peeling or chipping edges, just smooth continuity that enhances every dining environment. Built on a robust 0.7" hardboard core, the tabletop offers long-lasting structural integrity and supports up to 300 lbs. of static weight. Paired with a black cast iron 23.5" x 29.5" bar height crisscross base, it’s a stable, stylish solution for restaurants, cafes, and hospitality spaces that demand strength without compromising style. With resistance to heat and spills, this table is ideal for busy establishments. Easy to install, clean, and maintain, it includes mounting hardware for a secure setup. Whether you're outfitting a sunny hotel patio or an event venue, this table offers the look of luxury and the resilience of commercial-grade design.
- Commercial 48" x 30" Indoor Table with Dual Crisscross Bases
- Seamless TopGuard High Pressure Laminate Tabletop in Dark Brown
- Seamless Edge Design Prevents Chipping and Peeling
- 1.5 Inch Thick Top with 0.7" Hardboard Core
- Double Black 22" x 30" Crisscross Cast Iron Bar Height Bases
- Heat And Moisture Resistant For Indoor Use
- Adjustable Floor Glides for a Stable Wobble-Free Dining Surface
- Assembled Easily with Included Tabletop Hardware and Instructions
- Use Tabletop Screws Only To Avoid Damage to the Surface
- Wipes Clean With Damp Cloth And Mild Non Abrasive Cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.