4PK 24" High Backless Purple Counter Height Stool

  • Mfr # 4-ET-BT3503-24-PUR-GG

  • Zoro # G2794366


product price:  $249.99
/pk 4, $62.50/ea
Free Shipping & Returns

Key Features

Material
Iron, Plastic
Width
16
Height
24
Weight Capacity
500
Length
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-ET-BT3503-24-PUR-GG
Zoro #
G2794366
UPC #
889142065579
Country of Origin
China

Dimensions

Width
16
Height
24
Length
16

Details

Item
Backless Purple Indoor-Outdoor Coun,PK4
Color
Purple
Material
Iron, Plastic
Weight Capacity
500
Finish
Purple Powder Coat

Description

Backless Purple Indoor-Outdoor Coun,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.