Shop ISL FURNISHINGS
See all product information
Create Account
Zuho Modern Indoor Outdoor Chair 2, Zuho II - White, PR
- Mfr # CH60DC-2PK-PP08
- Zoro # G209207306
product price:
$
99.99
/pr
Key Features
Material
Polypropylene
Width
16.7 in
Weight
11 lbs
Depth
30.7 in
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH60DC-2PK-PP08
- Zoro #
- G209207306
- UPC #
- 810077900635
- Country of Origin
- China
Dimensions
- Width
- 16.7 in
- Depth
- 30.7 in
- Length
- 19 in
Details
- Color
- White
- Material
- Polypropylene
- Weight
- 11 lbs
Description
The chairs are designed to be used both indoors and outdoors, making them perfect for a variety of settings. They are made from high-quality materials that are both durable and long-lasting. The chairs feature a modern design that is both stylish and comfortable, with a contoured seat and backrest that provide excellent support for the body.
- •Easy Assembly
- •Premium Moulded Polypropylene
- •Perfect for Indoor and Outdoor Use
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.