
52 W, 14 L, 32 H, Engineered Wood, Warm Oak/Marble
Mfr # ZG-034-WOAK-MARB-GG
Zoro # G008201833
product price:Â $226.99
/ea
Free Shipping & Returns
Key Features
Width
52
Length
14
Height
32
Tabletop Material
Engineered Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZG-034-WOAK-MARB-GG
Zoro #
G008201833
UPC #
196861019784
Country of Origin
China
Dimensions
Width
52
Length
14
Height
32
Details
Tabletop Material
Engineered Wood
Tabletop Color
Warm Oak/Marble
Description
Give your living room, entryway, or hallway an instant style upgrade as well as additional display or storage space with this 2tier farmhouse style console table Solid bases, warp resistant engineered wood frames, and contrasting tabletops give an arresting look to these classic accent tables Let the upper tier that holds up to 75 lbs static weight keep your keys, mail, and other objects organized while showcasing your personal style with handpicked decor on the lower tier of open storage that holds up to 50 lbs static weight Fixed floor glides prevent damage to your indoor flooring surfaces and a damp cloth is all that is required to maintain the appearance of your new table that assembles in 60 minutes or less
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.