Zoro Homepage

881 lb. Capacity Navy Sled Base Stack Chair

  • Mfr # RUT-2-NVY-BK-GG

  • Zoro # G305812343


product price: $78.55
/ea
Free Shipping & Returns

Key Features

Frame Finish
Black Powder Coat
Material
Metal, Plastic, Polypropylene
Weight Capacity
881
Overall Width
18
Overall Height
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUT-2-NVY-BK-GG
Zoro #
G305812343
UPC #
196861004568
Country of Origin
China

Dimensions

Overall Width
18
Overall Height
33
Overall Length
21

Details

Color
Navy
Frame Finish
Black Powder Coat
Material
Metal, Plastic, Polypropylene
Weight Capacity
881

Description

The sled base stack chair with air-vent back is a practical solution when you need to have extra chairs available for special events and unexpected company.
A heavy duty, plastic seat and back, molded in an ergonomically contoured design, provide great comfort and reinforce good posture. The air-vented back on this chair allows air to circulate, keeping you cool. A powder coated frame finish on the sled base protects it from scratches and a front support brace gives it added strength. In fact, total weight capacity for this chair is an amazing 881 pounds. These chairs feature a handle cutout in the seat back and stack up to 5 high for transport and storage. Non-marring plastic floor glides protect your floors by sliding smoothly when you need to move the chair. No assembly is required - this chair ships to you fully assembled.
Designed for both commercial and residential use, this multipurpose, stackable chair is a great choice for training rooms, sidewalk cafes and your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.