
Acadia 36 in Round Tabletop, TopGuard HPL Technology in Dark Brown, 24 in
Mfr # ST-RD36-WBR-TR24B-GG
Zoro # G722936448
product price:Â $459.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Length
36 in
Height
42 in
Capacity
300 lbs
Color
Dark Brown/Black Base
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ST-RD36-WBR-TR24B-GG
Zoro #
G722936448
UPC #
889142912132
Country of Origin
Malaysia
Dimensions
Width
36 in
Length
36 in
Height
42 in
Details
Capacity
300 lbs
Color
Dark Brown/Black Base
Material
Cast Iron, High Density Fiberboard, Iron, Laminate (High Pressure), Steel
Description
Elevate your commercial or hospitality space with this 36 inch round, high-performance indoor dark brown tabletop with included bar height base, designed to combine sleek aesthetics with unmatched durability. The premium TopGuard High Pressure Laminate (HPL) surface wraps seamlessly over the edges, offering a high-end look without the maintenance. No visible seams, no peeling or chipping edges, just smooth continuity that enhances every dining environment. Built on a robust 0.7 in hardboard core, the tabletop offers long-lasting structural integrity and supports up to 300 lbs. of static weight. Paired with a black cast iron 24 in round bar height base, it’s a stable, stylish solution for restaurants, cafes, and hospitality spaces that demand strength without compromising style. With resistance to heat and spills, this table is ideal for busy establishments. Easy to install, clean, and maintain, it includes mounting hardware for a secure setup. Whether you're outfitting a sunny hotel patio or an event venue, this table offers the look of luxury and the resilience of commercial-grade design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.