Antique White Wash Solid Wood Bar Stools, 2PK

  • Mfr # ES-STBN5-29-WH-2-GG

  • Zoro # G307455005


product price: $422.99
/pk 2, $211.50/ea
Free Shipping & Returns

Key Features

Width
19
Seat Color
White Wash
Capacity
225
Height
45.75
Weight
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES-STBN5-29-WH-2-GG
Zoro #
G307455005
UPC #
196861098901
Country of Origin
Malaysia

Dimensions

Width
19
Height
45.75
Length
19.5

Details

Seat Color
White Wash
Capacity
225
Weight
40
Seat Material
Asian Hardwood

Description

Add traditional style to any home or business with this set of 2 wooden bar height stools The classic ladderback design has old school charm with a fresh outlook The integrated footrests provide pressure relief for your legs and the sturdy, solid wood frames hold up to 225 lbs static weight per stool Fixed floor glides prevent damage to hard flooring surfaces and cleanup is easy with a dry cloth Quick and easy assembly is achieved with the included tools and stepbystep instructions Also available in counter height, these dining stools would make a perfect addition to any commercial or residential space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.