Flint Series Antique Copper Restaurant Barstool w/Wood Seat & Back and Gray Powder Coat Frame
- Mfr # XU-DG-60582B-ANTCPR-GG
- Zoro # G712358410
Key Features
Specifications
Details
- MFR #
- XU-DG-60582B-ANTCPR-GG
- Zoro #
- G712358410
- UPC #
- 196861041006
- Country of Origin
- China
- Color
- Antique Copper
- Capacity
- 500 lb
- Material
- Beechwood, Steel
Dimensions
- Overall Width
- 16.25 in
- Overall Length
- 22.75 in
Description
Set a new trend with this modern-industrial style metal restaurant barstool that will become a staple at your home or restaurant bar. This restaurant barstool with wood seat and back and powder coat frame is attractively designed with a rectangular wood back. A round foot ring adds durability and serves as a footrest. Plastic floor glides protect your floors by sliding smoothly when you need to move the chair. This commercial grade stool will look great in cafes, bars, and other food-service settings with an industrial or rustic decor. To bring the look together in your restaurant, pair with matching chairs for your dining tables.
- •Metal Dining Bar Stool for Commercial and Residential Use
- •Antique Copper
- •Rectangular Back Design
- •1" Thick Rustic Beechwood Seat
- •Round Footring Provides Better Sitting Experience
- •500 lbs. Static Weight Capacity
- •Welded Joint Assembly
- •15 Gauge Steel Frame
- •Powder Coated Frame Finish with Floor Protector Plastic Glides
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.