Shop FLASH FURNITURE
See all product information
Create Account
Archer 28-in Oversized Faux Fur Folding Saucer Chair w/Folding Ottoman, Black Faux Fur/Black Frame
- Mfr # FV-FSC-027-FR-BK-BK-GG
- Zoro # G112176188
product price:Â
$
97.79
/ea
Key Features
Weight Capacity
400 lbs
Overall Length
28.75 in
Color
Black
Material
Fabric, Foam, Steel
Overall Width
27.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FV-FSC-027-FR-BK-BK-GG
- Zoro #
- G112176188
- UPC #
- 196861150050
- Country of Origin
- China
Dimensions
- Overall Length
- 28.75 in
- Overall Width
- 27.5 in
Details
- Weight Capacity
- 400 lbs
- Color
- Black
- Material
- Fabric, Foam, Steel
Description
Elevate your favorite hang out spot and cradle yourself in cozy comfort with this oversized saucer chair with ottoman perfect for living room, dorm and bedroom use. Both practical and stylish, this seating solution boasts extra space and unparalleled comfort with the extra padding. With their beautiful faux fur upholstery and sleek steel frames, this set exudes modern elegance while providing the snuggle worthy softness you crave. The lightweight, foldable design makes this chair and ottoman set highly portable and easily stored when not in use. The sleek design is not just for looks; it's also incredibly durable with the chair holding up to 400 lbs. static weight capacity while the ottomans hold up to 200 lbs. static weight each and feature removable cushions. Just unfold each piece and you're ready for study or leisure time. With no assembly required, your new seating is ready for use right out of the box and wipes clean with a damp cloth and neutral detergent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.