Bali Contemporary Multi-Position Recliner with Horizontal Stitching and Ottoman

  • Mfr # BT-7818-GY-GG

  • Zoro # G410040969


product price:  $590.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Eucalyptus Wood, Foam, Leather/Faux Leather
Width
32-3/4 in
Capacity
300 lb.
Length
40 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-7818-GY-GG
Zoro #
G410040969
UPC #
196861118791
Country of Origin
China

Dimensions

Width
32-3/4 in
Length
40 in

Details

Material
Eucalyptus Wood, Foam, Leather/Faux Leather
Capacity
300 lb.
Color
Gray

Description

If you're looking for the perfect place to relax and unwind then this gray lever recliner and ottoman set is calling your name. Featuring thickly padded arms and tastefully exposed wood frames this recliner chair and ottoman blends seamlessly in any decor. Soft and durable Leathersoft upholstery over a plush back and seat padded with CAL 117 fire retardant foam makes this chair the perfect place to end a long day. This living room recliner not only has great looks but is thoroughly adjustable to fit your needs. This uniquely designed recliner features a ball-bearing swivel mahogany base that makes turning from one conversation to another effortless. The convenient lever gives you infinite adjustment angles to ease back pain, relieve pressure from your spine and cradle you in comfort. This set is not only perfect in the home, but makes for a great addition in the office. Floor glides will protect your hard flooring surfaces when you want to move this recliner and ottoman. With Swivel Mahogany Wood Base in Gray LeatherSoft.


  • •Multi-Position Recliner with Horizontal Stitching and Ottoman with Swivel
  • •LeatherSoft Upholstery in Gray
  • •Fixed Back and Seat Cushions Padded with CAL 117 Fire Retardant Foam
  • •Holds up to 250 lbs. Static Weight
  • •Perfect for Home Use
  • •This Product Cannot Ship to Canada
  • •Easily Assembled in 30 Minutes or Less
  • •Wipes Clean with a Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.