Cash Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Recliner, Dark Gray Upholstery
- Mfr # CY-RAC-536-DKGRY-GG
- Zoro # G510784251
Key Features
Specifications
Product Information
- MFR #
- CY-RAC-536-DKGRY-GG
- Zoro #
- G510784251
- UPC #
- 196861134944
- Country of Origin
- Malaysia
Dimensions
- Length
- 34.5 in
- Width
- 28.75 in
Details
- Color
- Dark Gray
- Capacity
- 300 lbs
- Material
- Medium Density Fiberboard, Metal, Polyester, Polyurethane
Description
Spend comfortable and relaxing hours in this 3-in-1 Manual Recliner, Rocker, and Swivel Glider. Whether reading your favorite book, watching TV, or spending precious moments with your baby in the nursery, this versatile chair boasts 3 recline positions and provides the ultimate seating experience. Its plush and generous seating is covered with flame retardant upholstery, available in multiple colors, that is also water repellent and stain resistant. Experience the convenience of owning a single chair with three different functionalities: enjoying a reclining position, a gliding motion, or a smooth 360 degree swivel. This chair has a 300 lb. static weight capacity and assembly is quick and easy, completing the whole setup in less than 10 minutes. Vacuum or lightly brush your new recliner chair to remove soiling.
- •Manual Reclining Glider Swivel Chair
- •Dark Gray
- •Stain Resistant, Water Repellent, and Fire Retardant Fabric Upholstery
- •3 Recline Positions
- •Round Base Allows for 360 Degree Swivel
- •Accommodates up to 300 LBS. Static Weight
- •Quick and Easy Assembly in 10 Minutes or Less
- •Vacuum or Brush Lightly to Remove Soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.