
Barker 23.5'' Silver Square Tempered Glass Metal Table
Mfr # TLH-073A-1-SV-GG
Zoro # G408439614
product price:Â $54.19
/eaKey Features
Color
Clear/Silver
Height
28"
Length
23.5"
Capacity
132 lbs.
Finish
Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TLH-073A-1-SV-GG
Zoro #
G408439614
UPC #
196861102233
Country of Origin
China
Dimensions
Height
28"
Length
23.5"
Width
23.5"
Details
Color
Clear/Silver
Capacity
132 lbs.
Finish
Black Powder Coat
Material
Glass, Steel
Weight
17 lbs.
Description
Whether adding some much needed real estate to hold drinks and snacks on the patio at home or a place for patrons to relax, have a meal and great conversation, this tempered glass and metal table can help create the perfect relaxing or entertainment environment. The ripple designed table top features a smooth surface for keeping items level. Enjoy dining outdoors year-round on this bistro patio table designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The powder coat finish lends the square-shaped table a bold, versatile appearance that matches well with your favorite chairs. This glass table will enhance the look of your bistro, cafe, restaurant, hotel or home patio space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.