Shop FLASH FURNITURE
See all product information
Create Account
Barstool, Ladder Back, Mah Wood, Burg Viny
- Mfr # XU-DGW0005BARLAD-MAH-BURV-GG
- Zoro # G3645387
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Color
Burgundy Vinyl Seat/Mahogany Wood Frame
Finish
Mahogany Wood
Material
Wood, Foam
Caster Type
Plastic Glides
Seat Height Range
31"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DGW0005BARLAD-MAH-BURV-GG
- Zoro #
- G3645387
- UPC #
- 812581016468
- Country of Origin
- China
- Color
- Burgundy Vinyl Seat/Mahogany Wood Frame
- Finish
- Mahogany Wood
- Material
- Wood, Foam
- Caster Type
- Plastic Glides
- Backrest
- Ladder Back
- Weight Capacity
- 800 lb.
- Item
- Barstool,Ladder Back,Mah Wood,Burg Vinyl
- Frame Material
- Wood
- Seat Material
- Vinyl
Dimensions
- Seat Height Range
- 31"
Description
Barstool,Ladder Back,Mah Wood,Burg Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.