Barstool, Natural Wood, Black Vinyl Seat, Weight Capacity: 800 lb.
- Mfr # XU-DGW0005BARLAD-NAT-BLKV-GG
- Zoro # G3646233
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Color
Black Vinyl Seat/Natural Wood Frame
Finish
Natural Wood
Material
Wood, Foam
Seat Height Range
31"
Caster Type
Plastic Glides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DGW0005BARLAD-NAT-BLKV-GG
- Zoro #
- G3646233
- UPC #
- 812581016444
- Country of Origin
- China
- Color
- Black Vinyl Seat/Natural Wood Frame
- Finish
- Natural Wood
- Material
- Wood, Foam
- Caster Type
- Plastic Glides
- Backrest
- Ladder Back
- Item
- Barstool,Natural Wood,Black Vinyl Seat
- Weight Capacity
- 800 lb.
- Seat Material
- Vinyl
- Frame Material
- Wood
Dimensions
- Seat Height Range
- 31"
Description
Barstool,Natural Wood,Black Vinyl Seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.