Barstool, Slat Back, Slvr w/Mahogany Seat

  • Mfr # XU-DG-60402-BAR-MAHW-GG

  • Zoro # G3644991


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Seat Height Range
27-1/8"
Caster Type
Plastic Glides
Finish
Powder-Coated
Weight Capacity
500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG-60402-BAR-MAHW-GG
Zoro #
G3644991
UPC #
889142002024
Country of Origin
China

Dimensions

Seat Height Range
27-1/8"

Details

Material
Steel
Item
Barstool,Slat Back,Slvr w/Mahogany Seat
Caster Type
Plastic Glides
Finish
Powder-Coated
Weight Capacity
500 lb.
Frame Material
Metal
Color
Mahogany Wood Seat/Silver Frame
Seat Material
Wood
Backrest
Slat Back

Description

Barstool,Slat Back,Slvr w/Mahogany Seat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.