Barstool, Solid Back, Mah Wood, Burg Vinyl

  • Mfr # XU-DG-W0094BAR-MAH-BURV-GG

  • Zoro # G3645439


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Color
Burgundy Vinyl Seat/Mahogany Wood Frame
Finish
Mahogany Wood
Material
Wood, Foam
Weight Capacity
800 lb.
Seat Height Range
31-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG-W0094BAR-MAH-BURV-GG
Zoro #
G3645439
UPC #
847254083850
Country of Origin
China

Dimensions

Seat Height Range
31-1/2"

Details

Color
Burgundy Vinyl Seat/Mahogany Wood Frame
Finish
Mahogany Wood
Material
Wood, Foam
Item
Barstool,Solid Back,Mah Wood,Burg Vinyl
Weight Capacity
800 lb.
Frame Material
Wood
Caster Type
Plastic Glides
Seat Material
Vinyl
Backrest
Solid Back

Description

Barstool,Solid Back,Mah Wood,Burg Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.