Barstool, Vert Slact Back, Mah Wd, Blk Vny

  • Mfr # XU-DGW0008BARVRT-MAH-BLKV-GG

  • Zoro # G3645140


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Color
Black Vinyl Seat/Mahogany Wood Frame
Finish
Mahogany Wood
Material
Wood, Foam
Backrest
Vertical Slat Back
Caster Type
Plastic Glides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-DGW0008BARVRT-MAH-BLKV-GG
Zoro #
G3645140
UPC #
812581016666
Country of Origin
China

Dimensions

Seat Height Range
31"

Details

Color
Black Vinyl Seat/Mahogany Wood Frame
Finish
Mahogany Wood
Material
Wood, Foam
Backrest
Vertical Slat Back
Caster Type
Plastic Glides
Seat Material
Vinyl
Item
Barstool,Vert Slact Back,Mah Wd,Blk Vnyl
Weight Capacity
800 lb.
Frame Material
Wood

Description

Barstool,Vert Slact Back,Mah Wd,Blk Vnyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.