Birch Plywood, 100 lbs Load Capacity, 15.75" L, 33" W, 31.75" H

  • Mfr # MK-ME08190-GG

  • Zoro # G808670143


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Overall Height
31.75"
Overall Length
15.75"
Overall Width
33"
Material
Birch Plywood
Color
Beech
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MK-ME08190-GG
Zoro #
G808670143
UPC #
196861080906
Country of Origin
Indonesia

Dimensions

Overall Height
31.75"
Overall Length
15.75"
Overall Width
33"

Details

Material
Birch Plywood
Color
Beech
Load Capacity
100 lbs

Description

Organization is a must in today's classrooms but keeping things in order while retaining learning space can be a struggle. This mobile wooden storage cart boasting 4 upper compartments and 5 storage shelves lets you bring necessary supplies to your current work area while the wheels lock in place for security. When you're finished with your project, the cart can be wheeled away to open up floor space for story time or free play. Beautifully designed with a glossy natural finish and boasting lots of space for holding blocks, books, toys, or art supplies, this classroom cart is a must-have for busy environments. Comprised of Greenguard Certified engineered birch plywood this cart helps create healthier indoor air quality in your classroom. Boasting a kid-friendly design, reachable surfaces, a thickened bottom design, and rounded edges that prevent abrasions if bumped this unit holds up to 100 lbs. static weight. This wooden storage shelf assembles in under an hour and wipes clean with a damp cloth. Purchase other pieces from our collection as well to create custom configurations for much needed additional storage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.