Shop FLASH FURNITURE
See all product information
Create Account
Birch Plywood, 100 lbs Load Capacity, 15.75" L, 33.25" W, 31.75" H
- Mfr # MK-ME16614-GG
- Zoro # G408670147
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31.75"
Overall Length
15.75"
Overall Width
33.25"
Material
Birch Plywood
Color
Beech
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK-ME16614-GG
- Zoro #
- G408670147
- UPC #
- 196861080890
- Country of Origin
- Indonesia
- Material
- Birch Plywood
- Color
- Beech
- Load Capacity
- 100 lbs
Dimensions
- Overall Height
- 31.75"
- Overall Length
- 15.75"
- Overall Width
- 33.25"
Description
Organization is a must in today's classrooms but keeping things in order while retaining learning space can be a struggle. This double sided mobile wooden storage cart boasting 14 round upper storage compartments and 4 lower shelves lets you bring necessary supplies to your current work area, allows easy access, and keeps items fully visible while the wheels lock in place for security. When you're finished with your project, the cart can be wheeled away to open up floor space for story time or free play. Beautifully designed with a glossy natural finish and boasting lots of space for holding blocks, books, toys, or art supplies, this classroom cart is a must-have for busy environments. Comprised of Greenguard Certified engineered birch plywood this cart helps create healthier indoor air quality in your classroom. Boasting a kid-friendly design, reachable surfaces, a thickened bottom design, and rounded edges that prevent abrasions if bumped this unit holds up to 100 lbs. static weight. This wooden storage shelf assembles in under 30 minutes and wipes clean with a damp cloth. Purchase other pieces from our collection as well to create custom configurations for much needed additional storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.