
Birch Plywood, 100 lbs Load Capacity, 16" L, 16" W, 25" H
Mfr # MK-KE24084-GG
Zoro # G008670141
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Overall Height
25"
Overall Length
16"
Overall Width
16"
Material
Birch Plywood
Color
Beech
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK-KE24084-GG
Zoro #
G008670141
UPC #
196861080975
Country of Origin
Indonesia
Dimensions
Overall Height
25"
Overall Length
16"
Overall Width
16"
Details
Material
Birch Plywood
Color
Beech
Load Capacity
100 lbs
Description
Organization is a must in today's classrooms but keeping things in order while retaining learning space can be a struggle. This mobile wooden storage cart boasting 3 storage shelves lets you bring necessary supplies to your current work area while the wheels lock in place for security. When you're finished with your project, the cart can be wheeled away to open up floor space for story time or free play. Beautifully designed with a glossy natural finish and boasting lots of space for holding blocks, books, toys, or art supplies, this classroom cart is a must-have for busy environments. Comprised of Greenguard Certified engineered birch plywood this cart helps create healthier indoor air quality in your classroom. Boasting a kid-friendly design, reachable surfaces, a thickened bottom design, and rounded edges that prevent abrasions if bumped this unit holds up to 100 lbs. static weight. This wooden storage shelf assembles in 30 minutes or less and wipes clean with a damp cloth. Purchase other pieces from our collection as well to create custom configurations for much needed additional storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.