Black Ergonomic Shell Chair with Left Handed Flip-Up Tablet Arm, PK5

  • Mfr # 5-RUT-EO1-BK-LTAB-GG

  • Zoro # G2798697


product price:  $322.99
/pk 5, $64.60/ea
Free Shipping & Returns

Key Features

Style
Tablet Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-RUT-EO1-BK-LTAB-GG
Zoro #
G2798697
UPC #
889142019374
Country of Origin
China

Details

Item
Black Ergonomic Shell Chair with Le,PK5
Color
Black
Style
Tablet Chair

Description

Black Ergonomic Shell Chair with Le,PK5, Package Quantity 5


  • Set of 5 Multipurpose Tablet Arm Chairs
  • Compact Size Desk
  • 880 lb. Weight Capacity
  • Ergonomically Contoured Design with Black Plastic Back and Seat
  • Left Handed Plastic Tablet Arm with pencil groove
  • Tablet Size: 12.5"W x 15.75"D x 9.75"H from seat
  • Some Assembly Required: attach tablet arm with 2 screws
  • Black Powder Coated Frame Finish with Plastic Floor Glides
  • Designed for Commercial Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.