Folding Chair Rack Cart for 5 Tables+14 Chairs of 400LBS with Casters, 36PK
- Mfr # VV49
- Zoro # G123371695
product price:Â
$
169.99
/pk of 36, $4.72/ea
Free Shipping & Returns
Key Features
Overall Width
30.71 in
Frame Material
Q235 Iron
Overall Length
45.28 in
Load Capacity
400 lbs (181 kg)
Overall Height
47.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV49
- Zoro #
- G123371695
- UPC #
- 197988513315
- Country of Origin
- China
- Frame Material
- Q235 Iron
- Item
- Chairs Carts
- Load Capacity
- 400 lbs (181 kg)
Dimensions
- Overall Width
- 30.71 in
- Overall Length
- 45.28 in
- Overall Height
- 47.45 in
Description
VEVOR Folding Chair Rack, 400 LBS Capacity, Heavy-duty Chair Cart for 5 Tables+14 Chairs, Chair Storage Dolly Chair Holder w/ Swivel Casters and Locking Wheels,for Party Event,Hotel, Matte Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.