Black Patio Club Chairs with Poly Resin Seats, 2PK
- Mfr # 2-SB-T11C-BK-GG
- Zoro # G906602756
product price:Â
$
199.99
/pk of 2, $100.00/ea
Key Features
Material
Polypropylene, Polystyrene, Steel
Overall Height
31.5
Color
Black
Overall Length
18
Capacity
350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-SB-T11C-BK-GG
- Zoro #
- G906602756
- UPC #
- 840196320632
- Country of Origin
- China
- Material
- Polypropylene, Polystyrene, Steel
- Color
- Black
- Capacity
- 350
Dimensions
- Overall Height
- 31.5
- Overall Length
- 18
- Overall Width
- 20.5
Description
Modern style and materials combine to form this set of 2 stunning all-weather, stackable patio chairs ideal for home or business use. The weather and rust resistant steel frames boast vertical slat backs paired with poly resin slats on the seats allowing for year-round use perfect for commercial outdoor dining areas as well as your backyard patio. Underseat cross bracing makes this chair capable of supporting up to 400 lbs. static weight capacity. This chair is stackable up to 8 chairs high for storage or flooring maintenance and features fixed floor glides to protect your indoor flooring surfaces. For your convenience, this chair arrives fully assembled and wipes clean easily with a damp cloth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.