Black Vinyl Barstool, 29"H, Frame Material: Wood

  • Mfr # CH-152560-BK-VY-GG

  • Zoro # G3605371


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Cappuccino Wood
Material
Foam
Seat Material
Vinyl
Seat Height Range
29-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-152560-BK-VY-GG
Zoro #
G3605371
UPC #
889142045212
Country of Origin
China

Dimensions

Seat Height Range
29-1/2"

Details

Color
Black
Finish
Cappuccino Wood
Material
Foam
Seat Material
Vinyl
Backrest
Rounded Low Back
Weight Capacity
330 lb.
Frame Material
Wood
Caster Type
Glides

Description

Black Vinyl Barstool,29"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.