30" Black and Gold Velvet and Stainless Steel Low Back Bar Height Bar Chair
- Mfr # 555064
- Zoro # G622811098
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Overall Width
19 in
Overall Length
16 in
Color
Gold
Finish
Glossy
Capacity
250 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555064
- Zoro #
- G622811098
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 19 in
- Overall Length
- 16 in
- Seat Height
- 40 in
Details
- Color
- Gold
- Finish
- Glossy
- Capacity
- 250 lb
- Material
- Stainless Steel
- Seat Style
- Rectangle
- Bar Chair Type
- Bar Height
- Item
- Bar Chairs
- Assembly Required
- Full Assembly Needed
- Number of Stools Included
- 1
Description
Comfort and design come together nicely in this 30-inch black and gold velvet and stainless steel low back bar height bar chair. The black velvet seat of this stool is a nice contrast to the high quality, gold stainless steel of the base. A low_back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 40-inch h x 19-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.